Beli pressure switch digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Digital pressure switch DPS series
    Mulai

    Rp479.900

    Airtac Digital pressure switch DPS series
    atribut:
    • Pipe Connection: PT 1/8 / M5 female thread
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Non-corrosive gas
    • Type: (Electrical connection) DIN terminal
  2. IFM Digital Pressure and Vacuum Switch
    Mulai

    Rp8.899.900

    IFM Digital Pressure and Vacuum Switch
    Deskripsi:
    Designed to offer a reliable alternative to mechanical pressure, these electronic pressure switches feature zero moving parts. Each includes switches with a digital display and can be programed with on and off set points.
    atribut:
    • UNSPSC: 39121506
    • Circuit Type: PNP/NPN
    • Compatible With: Air and Liquids
    • Contact Form: (2) SPST
    • Electrical Connection: 4 Pin M12 Connector
    • Housing Material: Stainless Steel
    • IP Rating: 65/67
    • Output Current (mA): 150; 200 @ 60°C; 250 @ 40°C
    • Power Required (V): 18 to 30 (DC)
    • Process Connection (inch): 1/4 NPT
    • Temperature Range (°F): -13 to 176
    • Wetted Materials: Ceramic; Fluorocarbon
  3. TRUSCO Pressure Switch
    Mulai

    Rp1.199.900

    TRUSCO Pressure Switch
    Deskripsi:
    -A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  4. Waterplus Pressure Tank with Membrane
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

  5. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  6. Fenix LED Flashlight
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  7. CKD Solenoid Valve For Air
    Mulai

    Rp2.399.900

    CKD Solenoid Valve For Air
    atribut:
    • Working Pressure (MPa): 0 to 0.7
    • Maximum Operating Pressure Differential (MPa): 0.7
  8. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  9. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  10. Umajirushi Thick chalk
    Mulai

    Rp8.699.900

    Umajirushi Thick chalk
    Deskripsi:
    Big size of 25Φx110mm! Extra-thick chalk made of plaster
    atribut:
    • Material: Plaster of Paris
    • Quantity: 20 boxes, case
  11. RS PRO Panel Mount PID Temperature Controller
    Mulai

    Rp7.699.900

    RS PRO Panel Mount PID Temperature Controller
    Deskripsi:
    RS PRO Panel Mount PID Temperature Controller, 96 x 48 mm, 3 Output Relay, SSR, 110 - 240 V ac Supply VoltageThis panel-mount PID (proportional integral derivative) temperature controller from the RS PRO range expertly regulates process temperatures thanks to its clever control loop mechanism.Standard controllers switch on and off only when the process temperature of equipment falls outside the desired range, which is an inefficient use of power. PID controllers are more sophisticated, using formulas to ensure process temperatures remain stable at the setpoint.This controller is very easy to program and install. The temperature is displayed on a large, clear LED display which features 3-button operation. Panel mounting reduces strain on the electrical connections on the back of the connector and means it's simple to connect and disconnect.Designed to offset temperature fluctuations, this PID controller is suitable for use in a variety of specialised industries. It performs better than standard heating devices at temperature-critical drying, heat treatment of industrial parts and the conditioning of sheet materials.
    atribut:
    • Additional Function: PID Function Only
    • Display Type: Dual 4 Digit LED
    • IP Rating: IP20, IP65
    • Input Type: Analogue, B Type Thermocouple, C Type Thermocouple, J Type Thermocouple, K Type Thermocouple, L Type Thermocouple, N Type Thermocouple, PT100, R Type Thermocouple, S Type Thermocouple, T Type Thermocouple
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): 0
    • Mounting Type: Panel Mount
    • Number of Outputs: 3
    • Panel Depth (mm): 67
    • Temperature Range: +100 to +1824 (Type B Thermocouple), 0 to +1399 (Type N Thermocouple), 0 to +1762 (Type S Thermocouple), 0 to +1795 (Type R Thermocouple), 0 to +2320 (Type C Thermocouple), 0 to 762 (Type L Thermocouple), -199 to +800 (PT100), -200 to
  12. Autonics Pressure Sensors PSAN Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSAN Series
    Deskripsi:
    The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
  13. Non Brand Handheld Ultrasonic Spot Welder (Mesin Las Titik)
    Mulai

    Rp32.999.900

    Non Brand Handheld Ultrasonic Spot Welder (Mesin Las Titik)
    atribut:
    • Application: Ultrasonic PVC / Plastic / PP Manure Belt Welder
    • Dimensions (mm): 190x160x280
    • Frequency (kHz): 15 / 35
    • Machine Material: Metal
    • Power (W): 800
    • Power Option: 15 kHz, 28 kHz, 35 kHz
    • Usage: Nonwoven Face Welding
    • Voltage: AC 198 – 242 V, 50/60 Hz
    • Welding Material: PP, HDPE, PE, PVC, EVA, dan material plastik lainnya
  14. WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp529.900

    WINTERS Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.
    atribut:
    • UNSPSC: 23151820
    • Color: Black
    • Features: Pressure Relief Valve; Protective Boot; Tire Pressure Gauge
    • Gauge Type: Analog
    • Includes: Carrying Pouch
    • Manufacturer Part Number: PGV693
    • Material: Rubber; Steel
    • Maximum Operating Air Pressure (psi): 100
    • Minimum Operating Air Pressure (psi): 0
    • Overall Length (in): 4
    • Pressure Increments (psi): 2
    • Product Type: Tire Pressure Gauge
  15. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  16. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  17. Philips SmartBright Floodlight G2 (Lampu Sorot)
    Mulai

    Rp749.900

    Philips SmartBright Floodlight G2 (Lampu Sorot)
    Deskripsi:
    The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.
    atribut:
    • Material: Aluminium Die-Cast
  18. KRISBOW Scissor Aviation Snip (Gunting)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    KRISBOW Scissor Aviation Snip (Gunting)
    atribut:
    • Dimensions (mm): 250x80x25
  19. WIRAPAX Continuous Sealer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    WIRAPAX Continuous Sealer
    Deskripsi:
    Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
Daftar Harga pressure switch digital Terbaru November 2026
Airtac Digital pressure switch DPS seriesRp479.900
IFM Digital Pressure and Vacuum SwitchRp8.899.900
TRUSCO Pressure SwitchRp1.199.900
Waterplus Pressure Tank with MembraneRp109.900
KRISBOW Digital Multimeter (Multitester)Rp369.900
Fenix LED FlashlightRp449.900
CKD Solenoid Valve For AirRp2.399.900
ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Rp23.900
Philips SmartBright LED Floodlight (Lampu Sorot)Rp399.900
Umajirushi Thick chalkRp8.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait